Adjustable Hand Shower Holder in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFSASM01ZBN
Adjustable Hand Shower Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass and ABS construction
- Adjustable mount for hand shower
- Shower arm bracket
- CUPC/IAPMO listed
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Pause Control:
- No
- WaterSense Labeled:
- No