DESCRIPTION

  • With 2" fully glazed trap way

PROFLO® Amador 1.6 gpf Toilet Tank in White

PF9312WH

Manufacturer Part #: PF9312WH

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
PROFLO® PF1400TWH, PF1401TWH and PF1403TWH Toilet Bowls
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
Amador
Dual Flush
Yes
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Type
PF9312WH
WaterSense Labeled
Yes
Width
15-3/4 in

Print