2 in. Brass, Rubber and Zinc Basket Strainer

You last purchased this on
 
PROFLO®

Junior 2 in. Brass, Rubber and Zinc Basket Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Junior 2 in. Brass, Rubber and Zinc Basket Strainer

  • Fast #
  • Part #PF73CP
  • Item #431460
  • Manufacturer Part #F73CP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits 2-1/2" opening
  • Deep drop in sediment basket
  • Junior
  • Chrome plated brass basket and body
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2 2015
Collection:
Junior
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
2-22/25 in
Drain Diameter:
2-1/2 in
End Connection 1:
NPSM
End Connections:
NPSM
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Zinc
Strainer Size:
2 in
Tailpiece Included:
No