Bealeton 33 x 22 in. 4-Hole Double Bowl Drop-in Kitchen Sink in Stainless Steel

Part #PFSR332264BP  |  Item #3776803  |  Manufacturer Part #PFT332264BP

$72.20 EACH

Number of Holes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall Size: 33" x 22"
  • Bowl Size: 14" x 15–3/4"
  • Drain location: Center
  • Basket strainers and disposal flange and stopper sold separately

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2008

Application: [Commercial, Residential]

CSA Certified: CSA B45.4 2008

Center Size: 12 in

Collection: Bealeton

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 6 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 22

IAPMO Listed: Yes

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14 in x 16 in x 6 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 16 in x 6 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in