Transfer Valve in Brushed Nickel

You last purchased this on
 
PROFLO®

Bothwell Transfer Valve in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Bothwell Transfer Valve in Brushed Nickel

  • Fast #
  • Part #PF38TVZBN
  • Item #8453503
  • Manufacturer Part #PF38TVZBN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic
Collection:
Bothwell
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Handles:
Single Handle
Shape:
Round
Trim Only:
Yes
Valve Type:
Transfer & Diverter Valve
WaterSense Labeled:
No