Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Bothwell Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Product Details
Product Details
- 8" to 16" installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Bothwell
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Trim Only:
- Yes
- WaterSense Labeled:
- No