Calhoun Elongated Toilet Bowl in White

Part #PF1502FWH  |  Item #8453444  |  Manufacturer Part #PF1502FWH

$133.71 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 18
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from grade A vitreous china
  • Bowl Shape: Elongated
  • Bowl Height: 16.5 in.
  • Installation Type: Floor mounted
  • Rough-In Dimension(s): 10, 12, or 14 in. (dependent on tank used)
  • Fully glazed 2 in. trapway
  • Toilet seat not included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2, ASME A112.19.2-2018, ASME A112.19.2M

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2013, CSA B45.1-18

Collection: Calhoun

Color Finish: White

Color Finish Category: Whites

Depth: 25 in

Dual Flush: No

EPA Compliant: Yes

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Height: 16-1/2 in

IAPMO Listed: Yes

MA Approved: Yes

Material: Vitreous China

NSF Certified: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 18-1/2 in

Toilet Bowl Width: 14-3/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 10 in

Toilet Seat Included: No

Toilet Type: Bowl

Trap Size: 2 in

WaterSense Labeled: Yes