18 in. Towel Bar in Matte Black
Cassadore 18 in. Towel Bar in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Metal construction
Specifications
- Application:
- Residential
- Collection:
- Cassadore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Metal
- Number of Bars:
- 1
- Projection:
- 2-3/16 in
- WaterSense Labeled:
- No