This product requires certification to purchase.

24 in. Towel Bar in Matte Black

This product has been replaced by

24 TWL BAR *CASSADORE MABL
PROFLO® 24 in. Towel Bar in Matte Black
Manufacturer Part #PF2997MB
You last purchased this on
 
PROFLO®

Cassadore 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PF2990MB
  • Item #9279823
  • Manufacturer Part #PF2990MB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

24 TWL BAR *CASSADORE MABL
PROFLO® 24 in. Towel Bar in Matte Black
Manufacturer Part #PF2997MB
PROFLO®

Cassadore 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PF2990MB
  • Item #9279823
  • Manufacturer Part #PF2990MB
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Metal construction
  • Mounting hardware included
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cassadore
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hardware Included:
Yes
Length:
24 in
Material:
Metal
Number of Bars:
1
Projection:
2-3/16 in