Single Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
PROFLO®

Cowan Series Single Handle Pull Down Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Cowan Series Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PFXC4512CP
  • Item #8094482
  • Manufacturer Part #PFXC4512CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.8 GPM (WaterSense Certified)
  • Single hole kitchen faucet with pulldown spray head
  • Water Supply Connection: 9/16 in. UNEF
  • Spout Reach: 9 in.
  • Maximum Deck Thickness: 1-1/2 in.
  • Spout Height: 10-3/8 in.
  • Overall Installed Height: 18-1/2 in.
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • ADA Compliant; cUPC Approved
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372-2016, ANSI 61-2018
ASME:
ASME A112.18.1, ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2018
Collection:
Cowan Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Height:
18-1/2 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-3/8 in
Spout Reach:
9 in
Spray Type:
Aerated, Stream
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No