Curved Shower Rod Flange in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFCSRBRBN
Curved Shower Rod Flange in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- MA Approved -:
- No
- Material:
- Stainless Steel
- Product Type:
- Shower Rod Flange
- Shape:
- Curved
- WaterSense Labeled:
- No