Curved Shower Rod Flange in Chrome Plated
This product has been replaced by
Manufacturer Part #PFCSRBRCP
Curved Shower Rod Flange in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires rod
Documents
Specifications
- ANSI:
- ANSI A112.18.1M
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1 in
- Gauge (metal):
- 22 ga
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 445
- Product Type:
- Shower Rod Flange
- Shape:
- Curved
- WaterSense Labeled:
- No