This product requires certification to purchase.

Deck Plate in Polished Chrome

You last purchased this on
 
PROFLO®

Deck Plate in Polished Chrome

  • Fast #
  • Part #OBPF15Y0262700CP
  • Item #8230243
  • Manufacturer Part #OBPF15Y0262700CP
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Deck Plate in Polished Chrome

  • Fast #
  • Part #OBPF15Y0262700CP
  • Item #8230243
  • Manufacturer Part #OBPF15Y0262700CP
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
PFXC7512 Kitchen Faucet
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Deck Plate
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov