Deep Rough Extension Kit in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #ACF4001EXTORB
Deep Rough Extension Kit in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No