This product requires certification to purchase.

1.6 gpf Toilet Tank in White

You last purchased this on
 
PROFLO®

Edgehill 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #PF9412KWHC
  • Item #8208130
  • Manufacturer Part #PF9412KWHC
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Edgehill 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #PF9412KWHC
  • Item #8208130
  • Manufacturer Part #PF9412KWHC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 PT: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed from grade A vitreous china
  • Flow Rate: 1.6 GPF
  • Rough-In Dimension: 12 in.
  • Trip Lever Placement: Left
  • Flush Type: Gravity (with jetted box rim)
  • Flush Valve Size: 3 in.
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
BAA Compliant:
No
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Edgehill
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-3/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No
Width:
17-3/4 in