Edgehill 1.28 gpf Toilet Tank in White

Part #PF9410WH  |  Item #3880249  |  Manufacturer Part #PF9410WH

$123.17 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • High efficiency toilet
  • Uses 20% less water than standard low consumption toilets
  • Gravity fed
  • Flow Rate: 1.28 gpf
  • Includes polished chrome trip lever
  • Seat and supply not included
  • Available in white only

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2M

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: PF9400 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B651

Collection: Edgehill

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

IAPMO Listed: Yes

Length: 6-3/4 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 17-3/4 in

Frequently Purchased Together

+
+
+
+
$0