Edgehill 1.6 gpf Two Piece Toilet Tank in White

Part #PF9412KRWHC  |  Item #8208129  |  Manufacturer Part #PF9412KRWHC

Color/Finish: White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3'' flush valve

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2M

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: PF9400WH, PF9401WH, PF9412WHC, PF9412RWH, PF9410WH, PF9414WH, PF9412UWH and PF9403WH Toilet Bowls

Built-In Grinder: No

CARB OTC LEED Compliant: Yes

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B651

Collection: Edgehill

Color Finish: White

Color Finish Category: Whites

Depth: 8-3/8 in

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Height: 14 in

IAPMO Listed: Yes

Length: 17-3/4 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Right-Hand

Trip Lever Placement: Side

Type: PF9412KRWHC

WaterSense Labeled: Yes

Width: 17-3/4 in