DESCRIPTION

  • With 2" fully glazed trap way

PROFLO® Edgehill Elongated Toilet Bowl in White

PF9403WH

Manufacturer Part #: PF9403WH

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
PROFLO® PF9412RWH and PF9414WH Toilet Tanks
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
Edgehill
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
19-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
PF9403WH
WaterSense Labeled
Yes

Print