Elongated Open Front Commercial Toilet Seat with Cover in White

You last purchased this on
 
PROFLO®

Elongated Open Front Commercial Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Elongated Open Front Commercial Toilet Seat with Cover in White

  • Fast #
  • Part #PFTSCOFC2000WH
  • Item #3866978
  • Manufacturer Part #PFTSCOFC2000WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Easy installation
  • Large, molded in bumpers
  • Heavy weight molded solid plastic
  • Slip resistant pads
  • Requires Certification

Specifications

ANSI:
ANSI Z124.5
Application:
Commercial
CSA Certified:
CSA B651-12
Color Finish Category:
Whites
Color Finish Name:
White
Length:
18-1/2 in
MA Approved -:
No
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Type:
PFTSCOFC2000WH
WaterSense Labeled:
No
Width:
14 in