Garbage Disposal Deep Flange with Stopper in Matte Black
Garbage Disposal Deep Flange with Stopper in Matte Black
Frequently Purchased Together
Product Details
- Brass construction
- Extended disposal flange with stopper
- Fits all InSinkErator® and Emerson models and most other water disposals
Specifications
- Brand Model Compatibility:
- InSinkErator®, Emerson, Whirlpool, GE, Kenmore, and Kitchen Aid
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-1/2 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 2-1/2 in x 4-1/2 in
- Type:
- PF163MB
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in