1.0 gpf Floor Mount Two Piece Toilet in White

PROFLO®

Gilpin 1.0 gpf Floor Mount Two Piece Toilet in White

Brand image
PROFLO®

Gilpin 1.0 gpf Floor Mount Two Piece Toilet in White

  • Part #PFGPC612PAWHA
  • Item #9726876
  • Manufacturer Part #PFGPC612PAWHA
3.2 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

ASME:
ASME A112.19.2-2018
Application:
Commercial
Bowl Only:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Gilpin
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
26 in
Toilet Bowl Width:
9-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Rear
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes