60 in. x 36 in. Whirlpool Alcove Bathtub with Left Drain in White
Hillsboro 60 in. x 36 in. Whirlpool Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Overall Dimensions: 60 in. (L) x 36 in. (W) x 19.5 in. (H)
- Internal Basin Dimensions: 43.75 in. (L) x 22.75 in. (W)
- Three Wall Alcove acrylic jetted (whirlpool) bathtub
- Overflow Height: 13 in.
- Textured, slip resistant bottom
- Integrated tile flanges simplify installation
- Drain connection measures 2.24 in. and is located on left-hand of tub
- Drain assembly not included
- PROFLO acrylic bathtubs carry a 5-year limited warranty
- 8 Whirlpool jets with blower placed on right-hand side
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ANSI:
- ANSI Z124.1 1995
- ASME:
- ASME A112.19.7M 1995, ASME A112.19.8M-87R 1996, ASME A112.19.7-2020
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 43-3/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10-12, CSA B45.10-2020
- Capacity:
- 52 gal
- Collection:
- Hillsboro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Air Switch
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Non-Slip Seat Surface:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 19-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Soaking Depth:
- 13 in
- UL Listed:
- UL 1795
- Volts:
- 115V
- cUPC Certified:
- Yes