24-1/2 x 20-1/2 in. Pedestal Bathroom Sink in White
Holyoke 24-1/2 x 20-1/2 in. Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal Basin Dimensions: 19-1/4" x 11-5/8" x 4-3/4"
- Constructed from 'grade A' fireclay
- Overall Sink Size: 24-1/2" x 20-1/2"
- CSA Certification(s): CSA B45.1
- 1 hole predrilled to accommodate faucet
- ASME Specifications: ASME A112.19.2M
- Drain opening located in rear center of basin
- 1-5/8" Drain opening
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Brand Model Compatibility:
- PF1071WH Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Holyoke
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34-3/4 in
- Drain Location:
- Center Rear
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Fireclay
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-5/8 in x 12-13/16 in x 5 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-1/2 in x 20-1/2 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No