Undermount Bathroom Sink in White
Holyoke Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal Basin Dimensions: 18" x 12" x 5"
- Constructed from 'grade A' vitreous china
- Overall Sink Size: 20" x 13-3/4"
- CSA Certification(s): CSA B45
- ADA Compliant
- ASME Specifications: ASME A112.19.2M
- No predrilled faucet holes
- Drain opening located in center of basin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Holyoke
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 18 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 13-3/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 12 in