Wall Mount Toilet Tissue Holder in PVD Brushed Nickel
Hopkins Wall Mount Toilet Tissue Holder in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc alloy die-cast posts
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Hopkins
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-3/4 in
- MA Approved -:
- No
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Pivoting:
- No
- Projection:
- 3-3/8 in
- WaterSense Labeled:
- No
- Width:
- 8-3/4 in