Handle Kit for PF1119 Service Sink Faucet
Handle Kit for PF1119 Service Sink Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- PF1119 Service Sink Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No