Ice Maker Kit With 25 Ft Poly

Part #PFXIMK25P  |  Item #4220719

$13.10 EACH

Length:

25 ft
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Features 3-1/2" MIP barrel threads
  • Barrel length allows for 1-3/4" height adjustment
  • Features 6" round strainer
  • Plastic Body

Lead Law Compliant

Documents

Specifications

End Connection 1: OD Compression

End Connection 2: OD Compression

Fitting Size 1: 3/8 in

Fitting Size 2: 1 in

Lead Law Compliant: Yes

Length: 25 ft

Material: Brass

Type: PFXIMK25P