1HDL T/VLV TRIM *KELPER BN
Kelper 1HDL T/VLV TRIM *KELPER BN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6-way transfer valve trim
- Metal escutcheon
- Metal handle
- CALGreen non-shared position cartridge available: SH6150
- Extension kit available: SH6101EXT*
- Requires rough-in valve: PF6103
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Kelper
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Manual
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 4-5/16 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Transfer Valve Trim
- Shape:
- Square
- Style:
- Modern
- Trim Only:
- Yes
- Type:
- PF98TVZBN
- WaterSense Labeled:
- No
- Width:
- 4-5/16 in