Tub Spout in Brushed Nickel
Kelper Tub Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With slip fit tub spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Kelper
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 3-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-7/16 in
- MA Approved -:
- Yes
- Material:
- Zinc
- NSF Certified:
- No
- Shape:
- Square
- Spout Reach:
- 5-11/16 in
- Style:
- Modern
- Trim Only:
- No
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in