Single Handle Pull Down Kitchen Faucet in Chrome

This product has been replaced by

Single Handle Pull Down Kitchen Faucet in
PROFLO® Single Handle Pull Down Kitchen Faucet in Chrome
Manufacturer Part #PFXCM1M314
You last purchased this on
 
PROFLO®

Malden Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PFXCM1M214
  • Item #7735985
  • Manufacturer Part #A663002
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Single Handle Pull Down Kitchen Faucet in
PROFLO® Single Handle Pull Down Kitchen Faucet in Chrome
Manufacturer Part #PFXCM1M314
PROFLO®

Malden Single Handle Pull Down Kitchen Faucet in Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed of metal
  • Requires 1 or 3 holes for installation
  • 1.8 GPM flow rate
  • Features dual function spray head; aerated spray and stream
  • 3/8" Compression connection
  • Operated with a ceramic disc valve
  • Designed to accommodate decks up to 2-1/2" thick
  • Optional use deck plate included for 3-hole applications up to 8 inch centers
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Malden
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
15-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Length (in):
3-81/100 in
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-3/8 in
Spout Reach:
9-1/4 in
Spout Type:
High Arc
Style:
Transitional
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No