MIP Aerator
MIP Aerator
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Patented 3-screen slotted design provides a splash-free stream, well aerated and soft touch
- Soft aerated flow
- Connections: 15/16" (23.8mm) MIP x 55/64" (21.8mm) FIP
- Package quantity of 6
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- End Connection 1:
- MPT
- End Connections:
- MPT
- Flow Rate:
- 2.2 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Package Quantity:
- Pack of 6
- Pressure Compensating:
- No
- Stream Type:
- Aerated