Single Function Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #PFSH302GCP
Mixet® Single Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not for use at or below ground level
- Drain With Cap
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Mixet®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 3 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single