Single Lever Handle Pressure Balancing Shower Faucet in Brushed Nickel (Trim Only)
This product has been replaced by
Manufacturer Part #PF8820GZBN
Orrs Single Lever Handle Pressure Balancing Shower Faucet in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Components constructed from brass, zinc, and ABS
- Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
- Shower trim kit - includes: pressure balanced valve trim, shower arm with flange, and single-function shower head
- WaterSense Certified
- ADA Compliant
- CUPC Approved
- Valve not included; requires PF4001 series rough-in valve
- Single function shower head with full-body spray pattern
- PROFLO shower faucets feature a limited lifetime warranty in residential applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Brand Model Compatibility:
- PF3001 Accufit Valve
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Orrs
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Pressure Balancing
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Product Type:
- Shower Trim
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes