PROFLO®

Orrs Wall Mount Toilet Paper Holder in Brushed Nickel

Part #PF8831BN  |  Item #7657831  |  Manufacturer Part #PF8831BN

$23.10 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Orrs

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Mount Type: Wall

NSF Certified: No