Wall Mount Toilet Paper Holder in Brushed Nickel
This product has been replaced by
Manufacturer Part #PF88312ZBN
Orrs Wall Mount Toilet Paper Holder in Brushed Nickel
Product Details
Product Details
- All metal construction
- Overall Dimensions: 6.88 in. (W) x 1.94 in. (H) x 3.13 in. (D)
- Bar Length: 5.88 in.
- Concealed screws for a streamlined aesthetic
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Orrs
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-22/25 in
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Width:
- 6-7/8 in