PROFLO®

Orrs Wall Mount Toilet Paper Holder in Polished Chrome

Part #PF8831CP  |  Manufacturer Part #PF8831CP

Call for Pricing EACH

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Orrs

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Mount Type: Wall

NSF Certified: No