PROFLO®

Orvis Single Handle Pull Down Kitchen Faucet in Brushed Nickel

Part #PFXC7011BN  |  Manufacturer Part #PFXC7011BN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Faucet installation: 1 or 3 hole
  • Three function sprayer: stream, full spray and pause with 360° swivel
  • Flow rate: 1.8 gpm
  • Ceramic cartridge
  • Metal handle
  • Non-kink nylon hose
  • Optional deck plate included
  • Limited lifetime warranty when installed in residential applications; five-year warranty in commercial applications

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Collection: Orvis

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-7/16 in

NSF Certified: No

Number of Holes: 3 Hole

Side Spray: No

Spout Reach: 9-1/4 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 10-1/16 in