Single Handle Pull Down Kitchen Faucet in Matte Black
This product has been replaced by
Manufacturer Part #PFXC7017MB
Orvis Single Handle Pull Down Kitchen Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc cartridge
- 3-function sprayer: stream, full spray and pause with 360 degree swivel spout
- Optional deck plate included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Orvis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 3-7/16 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 9-1/4 in
- Spray Type:
- Stream, Full Spray, Pause
- WaterSense Labeled:
- No