20 x 19 in. Rectangular Pedestal Bathroom Sink in White
Otter Creek 20 x 19 in. Rectangular Pedestal Bathroom Sink in White
Frequently Purchased Together
Product Details
- 4'' Centerset faucet configuration
- This PROFLO sink carries a limited lifetime warranty
- Self draining faucet deck
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- PF1061WH Pedestal
- CARB OTC LEED Compliant:
- No
- Collection:
- Otter Creek
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 2-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 11-1/4 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 19 in