PF100 Series 1-1/2 X 1-1/2 in. Closet Spud

Part #PF103  |  Item #308215  |  Manufacturer Part #103

$11.74 EACH
(Pricing is for 1-1/2 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • PF100 Series
  • Brass with rubber washer

Specifications

Collection: PF100 Series

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 1-61/100 in

Length: 1-61/100 in

Material: [Cast Brass, Rubber]

Product Type: Closet Spud

Type: PF103

WaterSense Labeled: No