3/4 in. Brass FIP Stop & Waste Valve
PF60FC 3/4 in. Brass FIP Stop & Waste Valve
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Handwheel operation
- Brass construction
- Max Pressure: 125 psi
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Collection:
- PF60FC
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- GSA Approved:
- No
- Handle Type:
- Wheel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-17/81 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Stop & Waste Valve