Frost-proof Brass 6 in. PEX Sillcock
PF73 Frost-proof Brass 6 in. PEX Sillcock
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Features a full-flow design for low pressure drop and can be installed in any direction
- Low lead brass body has a patented disc guide, stainless steel springs and a neoprene seat
- Silent check valves efficiently perform all the functions of a swing check or vertical lift check valve and at the same time operate silently to prevent the effects of water hammer
- End Connection: 1/2" PEX
- Max Pressure: 125 psi
- Frost-proof
- Not for use with sewage ejectors or air compressors
Specifications
- ASSE Standards:
- ASSE 1019-2011
- Collection:
- PF73
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- F1960
- End Connection 2:
- GHT
- End Connections:
- F1960 x GHT
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Frost-proof
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No