Closet Wedge Shim (75 Per Jar) in White

You last purchased this on
 
PROFLO®

PFCSH Series Closet Wedge Shim (75 Per Jar) in White

  • Fast #
  • Part #PFCSH75
  • Item #4196046
  • Manufacturer Part #110969
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFCSH Series Closet Wedge Shim (75 Per Jar) in White

This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Polypropylene
  • Ribbed for non-slip stacking
  • PFCSH Series
  • Color/Finish: Clear
  • Length: 1-7/8"
  • Hard, stackable design
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
PFCSH Series
Color Finish Category:
Clear
Color Finish Name:
Clear
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-7/8 in
MA Approved -:
No
Material:
Plastic
Product Type:
Closet Shim
WaterSense Labeled:
No
Width:
1-1/8 in