DESCRIPTION

  • Countersunk design
  • IPS connection
  • For residential and light commercial use
  • Not for pressure applications
  • Tapped 1/4" all the way through
  • Brass construction

PROFLO® PFEP53 Series 5 in. Threaded Bronze/Brass Cleanout

PFEP53S

Manufacturer Part #: EP53S

Fits Pipe Size:

5 in

SPECIFICATIONS

Adjustable
No
Collection
PFEP53 Series
Drain Base Material
Bronze/Brass
Fits Pipe Size
5 in
Plug Diameter
Yes
Type
PFEP53S

Print