• Cart

DESCRIPTION

  • Minimum flow: 2 psi
  • Operating pressure: 150 psi
  • PVC construction
  • PVC with EPDM seals and stainless steel spring
  • Solvent weld connection
  • Spring Loaded

PROFLO® PFPCV 1-1/4 in. PVC Solvent Weld Check Valve

PFPCVH

Valve Size:

SPECIFICATIONS

Collection
PFPCV
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Material
Plastic
Material Type
PVC
Pressure Class
225#
Valve Size
1-1/4 in
Valve Type
Check Valve

$19.9
EACH

(Pricing is for 1-1/4 in)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment