1/4 in. Brass P-Trap with Cleanout in Polished Chrome

You last purchased this on
 
PROFLO®

100 Series 1/4 in. Brass P-Trap with Cleanout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

100 Series 1/4 in. Brass P-Trap with Cleanout in Polished Chrome

  • Fast #
  • Part #PFPTB101
  • Item #1619035
  • Manufacturer Part #PFPTB101
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Connections: 1-1/4 in. x 1-1/4 in. slip joint tubular
  • High box flange included
  • 17 gauge brass P-trap with integrated cleanout
  • P-trap without cleanout
  • IAPMO approved
  • This PROFLO product carries a 1-year limited warranty
  • Overall height: 5-1/4 in
  • Rough-in measurement: 11 in
  • Includes brass nuts
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Cleanout:
Yes
Collection:
100 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flange Type:
Box
Gauge (metal):
17 ga
Height:
5-1/4 in
IAPMO Listed -:
Yes
Length:
11 in
MA Approved -:
Yes
Trap Material:
Brass
Trap Size:
1-1/4 in
WaterSense Labeled:
No
Width:
1-1/4 in