1-1/2 x 8 in. Plastic Direct Connect Tailpiece with 5/8 in. OD Branch
300 Series 1-1/2 x 8 in. Plastic Direct Connect Tailpiece with 5/8 in. OD Branch
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Direct Connect
- Constructed from PVC
- Fits Pipe Size: 1-1/2"
- Length: 8 in
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Application:
- Residential
- Branch Size:
- 5/8 in
- Collection:
- 300 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Branch Tailpiece
- WaterSense Labeled:
- No