Diverter Tub Spout in Chrome
PFTS36 Series Diverter Tub Spout in Chrome
Frequently Purchased Together
Product Details
- Metal construction
- 1/2" CTS slip fit mount
- 7" tub spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2011, CSA B125.1-18
- Collection:
- PFTS36 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Diverter
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No