PFWO350 Series Brass Lift & Turn Drain in Brushed Nickel

Part #PFWO354  |  Item #1826389  |  Manufacturer Part #16331BN

$50.04 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Plastic drain and overflow elbows
  • One hole face plate
  • 1 1/2" threaded shoe
  • Half kit that does not include pipe
  • Drain Body Material: Plastic
  • Optional accessories: Test kit: PFTK

Specifications

Collection: PFWO350 Series

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connection Type: Threaded

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

Material: Plastic

Material Type: PVC

Schedule Class: 40

Strainer Body: Brass

WaterSense Labeled: No