36 in. Brass FIPS x FGHT Yard Hydrant

You last purchased this on
 
PROFLO®

PFXEM Series 36 in. Brass FIPS x FGHT Yard Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFXEM Series 36 in. Brass FIPS x FGHT Yard Hydrant

  • Fast #
  • Part #PFXEM7503
  • Item #4632165
  • Manufacturer Part #PFXEM7503
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Heavy-duty solid no lead brass hose adapter
  • Pipe and rod are galvanized to prevent rust
  • Lever control with variable flow
  • Frost proof yard hydrant
  • 1 in galvanized pipe
  • Bury Freezeless Yard hydrant
  • Steel and molded rubber plunger made of self-lubricating material
  • Head and lever can be padlocked when not in use to prevent unauthorized use
  • Made in USA
  • Lead-Free
  • Requires Certification

Recommended Accessories


Specifications

ASSE Standards:
ASSE 1019-2011
Collection:
PFXEM Series
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Depth:
36 in
Depth of Trench:
3 ft
End Connection 1:
FIPS
End Connection 2:
FGHT
End Connections:
FIPS x FGHT
Faucet Connection Size:
3/4 in
Flow Rate:
36 gpm
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
63-1/2 in
Material:
Brass, Stainless Steel
Pressure - Maximum:
100 psi
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Frost Proof Yard Hydrant
WaterSense Labeled:
No